Motion
91930-250

L S STARRETT
91930-250

Toothed Band Saw Blade - Carbon Steel Material, 250 ft Long, 3/8 in Wide
MI ITEM #02917293
MFR #91930-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91930-250

Toothed Band Saw Blade - Carbon Steel Material, 250 ft Long, 3/8 in Wide
MI ITEM #02917293
MFR #91930-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91930-250 250FT COIL
  • Flex-Back, made from carbon steel with a flexible back, is recommended for general-purpose cutting at an attractive cost on easy-to-machine ferrous metal
  • Blade thickness: 0.032”
  • Priced per foot

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    3
  • Tooth Form
    Hook
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text