Motion
968
Tool Belt & Pouch Combination - Belt & Pouch Combination, Leather Material, Black Color
MI ITEM #02917706
MFR #968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt & Pouch Combination - Belt & Pouch Combination, Leather Material, Black Color
MI ITEM #02917706
MFR #968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
968 HOLSTER

Specifications

  • Storage Type
    Belt & Pouch Combination
  • Material
    Leather
  • For Use With
    Hidden Edge Utility Knife S011
  • Color
    Black
  • Method of Closure
    Popper
  • Manufacturer Catalog Number
    67981
  • Manufacturer Product Page
  • UPC_NO
    049659679816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought