Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
98370-08-09

Toothed Band Saw Blade - Carbon Steel Material, 8 ft 9 in Long, 1/2 in Wide
MI ITEM #02918008
MFR #98370-08-09

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
98370-08-09 08FT09 1/2X025X10T REG PR

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    10
  • Tooth Form
    Regular
  • Width
  • Thickness
  • Flexible Back
    No
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought