Overview
Mfr description
98617-07-09 07FT09 3/4X032X14T REG PR
Specifications
- Cutting MaterialCarbon Steel
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi14
- Tooth FormRegular
- Thickness
- Flexible BackNo
- Back MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data