Motion
99051-100

L S STARRETT
99051-100

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 100 ft Long
MI ITEM #02918453
MFR #99051-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99051-100

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 100 ft Long
MI ITEM #02918453
MFR #99051-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99051-100 100FT COIL

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    6
  • Contour Cutting
    Contour Cutting
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought