Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 100 ft Long, 3/8 in Wide
MI ITEM #02918502
MFR #15838

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
99092-100 100FT COIL
  • Powerband is the ideal general purpose metal sawing blade.
  • This BI-metal blade has a high speed steel cutting edge welded to an alloy steel back.
  • This steel resists heat, abrasion and shock which allows faster cutting rates over a wide range of materials.

Specifications

  • Cutting Material
    Bi-Metal
  • Length
  • Tpi
    6
  • Width
  • Thickness

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought