Motion
99151-12-06

L S STARRETT
99151-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1/2 in Wide
Mi Item #02918596
MFR #99151-12-06
Price$166.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99151-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1/2 in Wide
Mi Item #02918596
MFR #99151-12-06

Mfr description
99151-12-06 12FT06
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.43/each

Specifications

Dimensions

  • Length  
    12 ft 6 in
  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)