1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
16719
Toothed Band Saw Blade - 10 ft 5 in Long, 1/2 in Wide
Mi Item #
02918632
MFR #
16719
Price
$120.80
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 16719
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
16719
Toothed Band Saw Blade - 10 ft 5 in Long, 1/2 in Wide
Mi Item #
02918632
MFR #
16719
Mfr description
99167-10-05 10FT05
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$120
.80
/each
Add to Cart
Specifications
Dimensions
Length
10 ft 5 in
Thickness
0.035 in
Width
1/2 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items