Motion
99176-12-06

L S STARRETT
99176-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long
MI ITEM #02918668
MFR #99176-12-06
List Price$139.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99176-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long
MI ITEM #02918668
MFR #99176-12-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$139.28/each for your price

Overview

Mfr description
99176-12-06 12FT06

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    10
  • Contour Cutting
    Contour Cutting
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought