Motion
99178-100

L S STARRETT
99178-100

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 100 ft Long
MI ITEM #02918684
MFR #99178-100
List Price$1,023.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99178-100

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 100 ft Long
MI ITEM #02918684
MFR #99178-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,023.08/ft for your price

Overview

Mfr description
99178-100 100FT COIL

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Contour Cutting
    Contour Cutting
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought