Motion
99181-12-05

L S STARRETT
99181-12-05

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 5 in Long
MI ITEM #02918717
MFR #99181-12-05
List Price$139.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99181-12-05

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 5 in Long
MI ITEM #02918717
MFR #99181-12-05

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$139.28/each for your price

Overview

Mfr description
99181-12-05 12FT05

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    14
  • Contour Cutting
    Contour Cutting
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought