Motion
99181-14-06

L S STARRETT
99181-14-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 14 ft 6 in Long
MI ITEM #02918720
MFR #99181-14-06
Price$159.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99181-14-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 14 ft 6 in Long
MI ITEM #02918720
MFR #99181-14-06

Mfr description
99181-14-06 14FT06
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.33/each

Specifications

Dimensions

  • Length  
    14 ft 6 in
  • Thickness  
    0.035 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    14
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)