Motion
99186-100

L S STARRETT
99186-100

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 100 ft Long
MI ITEM #02918761
MFR #99186-100
Price$959.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99186-100

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 100 ft Long
MI ITEM #02918761
MFR #99186-100

Mfr description
99186-100 100FT COIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$959.65/each

Specifications

Dimensions

  • Length  
    100 ft
  • Thickness  
    0.025 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    10 to 14
  • Usage Type
    Coil Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)