Overview
Mfr description
99186-13-06 13FT06
Specifications
- Cutting MaterialCobalt Bi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi10 to 14
- Contour CuttingContour Cutting
- Thickness
- Back MaterialAlloy Steel
- Material GradeM42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data