Motion
99188-10-10

L S STARRETT
99188-10-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10 in Long, 1/2 in Wide
Mi Item #02918794
MFR #99188-10-10
Price$118.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99188-10-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10 in Long, 1/2 in Wide
Mi Item #02918794
MFR #99188-10-10

Mfr description
99188-10-10 10FT10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.95/each

Specifications

Dimensions

  • Length  
    10 ft 10 in
  • Thickness  
    0.025 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tooth Set
    Wavy
  • Tpi
    14 to 18
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)