Motion
99206-07-09

L S STARRETT
99206-07-09

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
MI ITEM #02918876
MFR #99206-07-09
Price$104.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99206-07-09

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
MI ITEM #02918876
MFR #99206-07-09

Mfr description
99206-07-09 07FT09
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.83/each

Specifications

Dimensions

  • Length  
    7 ft 9 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    6 to 10
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)