Motion
99222-07-09

L S STARRETT
99222-07-09

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #02918923
MFR #99222-07-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99222-07-09

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 3/4 in Wide
Mi Item #02918923
MFR #99222-07-09

Mfr description
99222-07-09 07FT09
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    7 ft 9 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    8 to 12
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)