Motion
99222-10

L S STARRETT
99222-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft Long
MI ITEM #02918931
MFR #99222-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99222-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft Long
MI ITEM #02918931
MFR #99222-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99222-10 10FT

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    8 to 12
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought