Overview
Mfr description
99307-10-10 10FT10
- Powerband is the ideal general purpose metal sawing blade.
- This BI-metal blade has a high speed steel cutting edge welded to an alloy steel back.
- This steel resists heat, abrasion and shock which allows faster cutting rates over a wide range of materials.
Specifications
- Length
- Tpi6
- Width
- Thickness
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data