Motion
99307-13-03

L S STARRETT
99307-13-03

POWERBAND M-42 Band Saw Blade - Bi-Metal Material, 13 ft 3 in Long, 1 in Wide
Mi Item #02919102
MFR #99307-13-03
Price$187.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99307-13-03

POWERBAND M-42 Band Saw Blade - Bi-Metal Material, 13 ft 3 in Long, 1 in Wide
Mi Item #02919102
MFR #99307-13-03

Mfr description
99307-13-03 1X.035 4-6
  • The ideal general-purpose metal sawing blade
  • Has a high speed steel cutting edge welded to an alloy steel back
  • Resists heat, abrasion and shock which allows faster cutting rates over a wide range of materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.28/each

Specifications

Dimensions

  • Length  
    13 ft 3 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Additional Details
    Strong tooth geometry. M42 high speed steel teeth combined with a fatigue resistant backing.
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    Bi-Metal
  • Tooth Set
    Raker
  • Tpi
    4 - 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)