Motion
99318-08-10

L S STARRETT
99318-08-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 10 in Long
MI ITEM #02919135
MFR #99318-08-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99318-08-10

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 10 in Long
MI ITEM #02919135
MFR #99318-08-10

Mfr description
99318-08-10 08FT10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 ft 10 in
  • Thickness  
    0.035 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    6 to 10
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)