Motion
99318-10-10-1/2

L S STARRETT
99318-10-10-1/2

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10-1/2 in Long, 1 in Wide
Mi Item #02919145
MFR #99318-10-10-1/2
Price$157.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99318-10-10-1/2

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10-1/2 in Long, 1 in Wide
Mi Item #02919145
MFR #99318-10-10-1/2

Mfr description
99318-10-10-1/2 1X.035 6-10/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.43/each

Specifications

Dimensions

  • Length  
    10 ft 10-1/2 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    6 to 10
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)