1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
14338
Toothed Band Saw Blade - 13 ft 11 in Long, 1 in Wide
Mi Item #
02919201
MFR #
14338
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 14338
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
14338
Toothed Band Saw Blade - 13 ft 11 in Long, 1 in Wide
Mi Item #
02919201
MFR #
14338
Mfr description
99324-13-11 13FT11 1X035X8/S REG M42 (F
Powerband is the ideal general purpose metal sawing blade.
This BI-metal blade has a high speed steel cutting edge welded to an alloy steel back.
This steel resists heat, abrasion and shock which allows faster cutting rates over a wide range of materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
13 ft 11 in
Thickness
0.035 in
Width
1 in
Details
Tpi
8
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items