Motion
99329-12-06

L S STARRETT
99329-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1 in Wide
MI ITEM #02919220
MFR #99329-12-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99329-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1 in Wide
MI ITEM #02919220
MFR #99329-12-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    8 to 12
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
99329-12-06 12FT06 1X035X8-12/S M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought