Motion
99334-11-03

L S STARRETT
99334-11-03

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 3 in Long, 1 in Wide
Mi Item #02919274
MFR #99334-11-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99334-11-03

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 11 ft 3 in Long, 1 in Wide
Mi Item #02919274
MFR #99334-11-03

Mfr description
99334-11-03 11FT 031X035X10-14/SM42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    11 ft 3 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    10 to 14
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)