1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
15490
Toothed Band Saw Blade - 12 ft Long, 1-1/4 in Wide
Mi Item #
02919353
MFR #
15490
Price
$203.55
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 15490
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
15490
Toothed Band Saw Blade - 12 ft Long, 1-1/4 in Wide
Mi Item #
02919353
MFR #
15490
Mfr description
99434-12-00 1-1/4X.042 5-8/S
Powerband is the ideal general purpose metal sawing blade.
This BI-metal blade has a high speed steel cutting edge welded to an alloy steel back.
This steel resists heat, abrasion and shock which allows faster cutting rates over a wide range of materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$203
.55
/each
Add to Cart
Specifications
Dimensions
Length
12 ft
Thickness
0.042 in
Width
1-1/4 in
Details
Tpi
8
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items