1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
99434-14-06
Band Saw Blade - 14 ft 6 in Long, 1-1/4 in Wide
Mi Item #
02919357
MFR #
99434-14-06
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT 99434-14-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
99434-14-06
Band Saw Blade - 14 ft 6 in Long, 1-1/4 in Wide
Mi Item #
02919357
MFR #
99434-14-06
Mfr description
99434-14-06 14FT06 1 1/4X042X5-8/S M4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
14 ft 6 in
Thickness
0.042 in
Width
1-1/4 in
Details
Constant Or Variable Pitch
Variable
Tpi
5 - 8
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items