Motion
99908-15-06

L S STARRETT
99908-15-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 6 in Long, 1 in Wide
Mi Item #02919567
MFR #99908-15-06
Price$216.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99908-15-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 6 in Long, 1 in Wide
Mi Item #02919567
MFR #99908-15-06

Mfr description
99908-15-06 15FT06 1X035X5-8/P GL M42
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.18/each

Specifications

Dimensions

  • Length  
    15 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)