Motion
99914-12-06

L S STARRETT
99914-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1-1/4 in Wide
MI ITEM #02919593
MFR #99914-12-06
List Price$224.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99914-12-06

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 6 in Long, 1-1/4 in Wide
MI ITEM #02919593
MFR #99914-12-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$224.00/each for your price

Overview

Mfr description
99914-12-06 12FT06 1 1/4X042X4-6/P GL M

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought