Motion
A19
Hole Saw Arbor or Mandrel, Hole Saw Diameter Range of 13/16" to 1-3/16", Built-In Pilot: No
MI ITEM #02919731
MFR #A19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Hole Saw Diameter Range of 13/16" to 1-3/16", Built-In Pilot: No
MI ITEM #02919731
MFR #A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A19 OOPS PILOT ARBOR

Specifications

  • Min Hole Saw Diameter
    13/16 in
  • Max Hole Saw Diameter
    1-3/16 in
  • Built In Pilot
    No
  • D Drive Arbor
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought