Motion
AVH0312
Toothed Hole Saw - Toothed, Bi-Metal, 3-1/2 in Saw Diameter, 1-5/8 in Cutting Depth, With Built-In Arbor & Integral Pilot
MI ITEM #02919762
MFR #AVH0312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 3-1/2 in Saw Diameter, 1-5/8 in Cutting Depth, With Built-In Arbor & Integral Pilot
MI ITEM #02919762
MFR #AVH0312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AVH0312 ARBORED HOLE SAW, 3-1/2"

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Arbor Shank Type
    Hex
  • Arbor Shank Size
    3/8 in
  • Finish Coating
    Uncoated
  • Body Material
    Alloy Steel
  • Slug Removal
    No
  • Series
    AVH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought