Specifications
Dimensions
- Length16, 3 ft 8-7/8 in
- Thickness0.02 in
- Width7.7, 1/2 in
Details
- Back MaterialAlloy Steel
- Constant Or Variable PitchVariable
- Cutting Edge TypeToothed
- Cutting MaterialBi-Metal
- Tpi10 to 14
- Usage TypePortable Band Saw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)