Motion
BM24B
Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long
MI ITEM #02919790
MFR #BM24B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long
MI ITEM #02919790
MFR #BM24B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BM24B PORTABLE BAND SAW MACHINE BLADES

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Portable Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    24
  • Tooth Set
    Wavy
  • Width
  • Thickness
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought