Motion
BU2
Jig Saw Blade Set - BU Series, U-Shank, Bi-Metal Cutting Material, 10, 14, 24, 32, 6 TPI, Smallest Blade Length: 2 in, Largest Blade Length: 4 in, Number of Pieces: 5
MI ITEM #02919793
MFR #BU2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade Set - BU Series, U-Shank, Bi-Metal Cutting Material, 10, 14, 24, 32, 6 TPI, Smallest Blade Length: 2 in, Largest Blade Length: 4 in, Number of Pieces: 5
MI ITEM #02919793
MFR #BU2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU2 JIG SAW BLADES, MULTI CUTTING

Specifications

  • Cutting Material
    Bi-Metal
  • Smallest Blade Length
    2 in
  • Largest Blade Length
    4 in
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    10, 14, 24, 32, 6
  • Number Of Pieces
    5
  • Blade Length
    2 in, 3 in, 4 in
  • Thickness
    0.04 in, 0.05 in
  • Series
    BU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought