Motion
CT078
Toothed Hole Saw - Toothed, Carbide-Tipped, 7/8 in Saw Diameter, 1/2 in Cutting Depth, With Built-In Arbor & Integral Pilot
MI ITEM #02919816
MFR #CT078
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 7/8 in Saw Diameter, 1/2 in Cutting Depth, With Built-In Arbor & Integral Pilot
MI ITEM #02919816
MFR #CT078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
CT078 CARBIDE TIPPED HOLE SAW, 7/8"
  • The ultra-high hardness of these carbide tipped saws make them the ideal choice for materials too hard or too abrasive to be cut with conventional high speed steel saws
  • These saws provide extended life when used to cut wood, PVC, man-made building materials and fiberglass

Specifications

  • Cutting Material
    Carbide-Tipped
  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • TPI/Number of Teeth
    3
  • Specialty Application
    Sheet Metal
  • Pipe Size Compatibility
    7/8 in
  • Finish Coating
    Uncoated
  • Series
    CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought