Motion
CT118
Toothed Hole Saw - Toothed, Carbide-Tipped, 1-1/8 in Saw Diameter, 1/2 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #02919820
MFR #CT118
Price$34.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 1-1/8 in Saw Diameter, 1/2 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #02919820
MFR #CT118

Mfr description
CT118 CARBIDE TIPPED HOLE SAW, 1-1/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.40/each

Specifications

Dimensions

  • Cutting Depth  
    1/2 in
  • Pipe Size Compatibility
    1-1/8 in
  • Saw Diameter  
    1-1/8 in

Details

  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Series
    CT
  • Specialty Application
    Sheet Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)