Motion
65622
CT134 Hole Saw - Carbide, 1-3/4 in Saw Diameter
MI ITEM #02919821
MFR #65622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CT134 Hole Saw - Carbide, 1-3/4 in Saw Diameter
MI ITEM #02919821
MFR #65622

Mfr description
CT134 CARBIDE TIPPED HOLE SAW, 1-3/4"
  • The ultra-high hardness of these carbide tipped saws make them the ideal choice for materials too hard or too abrasive to be cut with conventional high speed steel saws.
  • These saws provide extended life when used to cut wood, PVC, man-made building materials and fiberglass.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    1-5/8 in
  • Saw Diameter  
    1-3/4 in

Details

  • Cutting Material
    Carbide
  • TPI/Number of Teeth
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)