Motion
CT200
Toothed Hole Saw - Toothed, Carbide-Tipped, 2 in Saw Diameter, 1/2 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #02919825
MFR #CT200
Price$44.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 2 in Saw Diameter, 1/2 in Cutting Depth, With Built-In Arbor & Integral Pilot
Mi Item #02919825
MFR #CT200

Mfr description
CT200 CARBIDE TIPPED HOLE SAW, 2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.48/each

Specifications

Dimensions

  • Cutting Depth  
    1-5/8 in
  • Pipe Size Compatibility
    2 in
  • Saw Diameter  
    2 in

Details

  • Built In Arbor
    With Built-In Arbor & Integral Pilot
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Series
    CT
  • Specialty Application
    Sheet Metal
  • TPI/Number of Teeth
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)