Motion
KAV1097
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 9
Mi Item #02919991
MFR #KAV1097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 9
Mi Item #02919991
MFR #KAV1097

Mfr description
KAV1097 MAINTENANCE ARBORED HOLE SAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth
    1-5/8 in
  • Largest Saw Diameter
    2-1/2 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    3/4 in

Details

  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    9
  • Number of Hole Saws
    9
  • Series
    KAV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)