Overview
Mfr description
PT99454 LUG ATTACHMENT
Specifications
- Accessory TypeIndicator Axial Support
- For Use With811, 811M Dial Test Indicator
- Size5-1/4 (Length) x 3/8 (Shank) in
- Manufacturer Product Page
- Manufacturer Catalog Number68713
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data