1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
RBM14
Toothed Band Saw Blade - Bi-Metal Material, 4 ft 5-3/4 in Long, 1/2 in Wide
MI ITEM #
02920109
MFR #
RBM14
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
L S STARRETT RBM14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
RBM14
Toothed Band Saw Blade - Bi-Metal Material, 4 ft 5-3/4 in Long, 1/2 in Wide
MI ITEM #
02920109
MFR #
RBM14
Mfr description
RBM14 PORTABLE BAND SAW MACHINE BLADES
These blades utilize Starrett's exclusive bi-metal unique® saw technology for faster cutting and longer blade life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4 ft 5-3/4 in
Thickness
0.02 in
Width
1/2 in
Details
Back Material
Alloy Steel
Constant Or Variable Pitch
Constant
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Tpi
14
Usage Type
Portable Band Saw
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items