Motion
RBM18
Toothed Band Saw Blade - Bi-Metal Material, 4 ft 5-3/4 in Long
MI ITEM #02920110
MFR #RBM18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 4 ft 5-3/4 in Long
MI ITEM #02920110
MFR #RBM18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RBM18 PORTABLE BAND SAW MACHINE BLADES
  • These blades utilize Starrett's exclusive bi-metal unique® saw technology for faster cutting and longer blade life

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Portable Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    18
  • Tooth Set
    Wavy
  • Thickness
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought