Motion
RS1406-6

L S STARRETT
RS1406-6

Hand Hacksaw Blade - TPI: 6, High Speed Steel, Toothed, 14 in Long
MI ITEM #02920123
MFR #RS1406-6
List Price$48.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS1406-6

Hand Hacksaw Blade - TPI: 6, High Speed Steel, Toothed, 14 in Long
MI ITEM #02920123
MFR #RS1406-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.33/each for your price

Overview

Mfr description
RS1406-6 HACKSW BLD 14X1-1/4X.062

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    14 in
  • Thickness
    0.062 in
  • Cutting Edge Type
    Toothed
  • Tpi
    6
  • Back Material
    High Speed Steel
  • Series
    RS
  • Weight
    3.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text