1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
RS1410-5
Toothed Power Hacksaw Blade - High Speed Steel, 14 in Length, 1 in Width, 0.05 in Thickness, 10 TPI
MI ITEM #
02920125
MFR #
RS1410-5
Price
$37.35
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Power Hacksaw Blades
L S STARRETT RS1410-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
RS1410-5
Toothed Power Hacksaw Blade - High Speed Steel, 14 in Length, 1 in Width, 0.05 in Thickness, 10 TPI
MI ITEM #
02920125
MFR #
RS1410-5
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$37.35
/each
Qty
Add to Cart
Specifications
Dimensions
Length
14.85, 14 in
Thickness
0.05 in
Width
1.73, 1 in
Details
Back Material
High Speed Steel
Cutting Edge Type
Toothed
Cutting Material
High Speed Steel
Series
RS
Tpi
10
Overview
Mfr description
RS1410-5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought