Motion
RS1610-6

L S STARRETT
RS1610-6

Toothed Power Hacksaw Blade - High Speed Steel, 16 in Length, 0.062 in Thickness, 10 TPI
Mi Item #02920128
MFR #RS1610-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS1610-6

Toothed Power Hacksaw Blade - High Speed Steel, 16 in Length, 0.062 in Thickness, 10 TPI
Mi Item #02920128
MFR #RS1610-6

Mfr description
RS1610-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16.1, 16 in
  • Thickness
    0.062 in
  • Width
    2.3

Details

  • Back Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Series
    RS
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)