1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
RS1714-5
Toothed Power Hacksaw Blade - High Speed Steel, 17 in Length, 0.05 in Thickness, 14 TPI
MI ITEM #
02920131
MFR #
RS1714-5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Power Hacksaw Blades
L S STARRETT RS1714-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
RS1714-5
Toothed Power Hacksaw Blade - High Speed Steel, 17 in Length, 0.05 in Thickness, 14 TPI
MI ITEM #
02920131
MFR #
RS1714-5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RS1714-5
Specifications
Cutting Material
High Speed Steel
Length
17 in
Thickness
0.05 in
Cutting Edge Type
Toothed
Tpi
14
Back Material
High Speed Steel
Series
RS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought