1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
RS1806-7
Toothed Power Hacksaw Blade - High Speed Steel, 18 in Length, 0.075 in Thickness, 6 TPI
MI ITEM #
02920134
MFR #
RS1806-7
Price
$71.13
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Power Hacksaw Blades
L S STARRETT RS1806-7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
RS1806-7
Toothed Power Hacksaw Blade - High Speed Steel, 18 in Length, 0.075 in Thickness, 6 TPI
MI ITEM #
02920134
MFR #
RS1806-7
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$71.13
/each
Qty
Add to Cart
Specifications
Dimensions
Length
18 in
Thickness
0.075 in
Details
Back Material
High Speed Steel
Cutting Edge Type
Toothed
Cutting Material
High Speed Steel
Series
RS
Tpi
6
Overview
Mfr description
RS1806-7 HCKSW BLD 18X1-1/2X.075X6T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought