Motion
RS1806-8

L S STARRETT
RS1806-8

Redstripe Solid High Speed Steel Power Hacksaw Blade - High Speed Steel, TPI: 6, 18.0000 in Long
Mi Item #02920135
MFR #RS1806-8
Price$99.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS1806-8

Redstripe Solid High Speed Steel Power Hacksaw Blade - High Speed Steel, TPI: 6, 18.0000 in Long
Mi Item #02920135
MFR #RS1806-8

Mfr description
RS1806-8 HCKSW BLD 1181-3/4X.088X6T
  • Blades can withstand heavier feed pressures and provide faster cut rates than blades made from composite designs
  • Blades will effectively cut tough alloys such as stainless steels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.85/each

Specifications

Dimensions

  • Length
    18.0000 in
  • Thickness
    0.0880 in
  • Width
    1.7500 in, 45 mm

Details

  • Blade Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Manufacturer Upc Number
    049659400717
  • Package Quantity
    1
  • Tpi
    6
  • UPC_NO
    049659400717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)