Motion
RS1810-6

L S STARRETT
RS1810-6

Toothed Power Hacksaw Blade - High Speed Steel, 18 in Length, 1-1/4 in Width, 0.062 in Thickness, 10 TPI
Mi Item #02920136
MFR #RS1810-6
Price$57.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS1810-6

Toothed Power Hacksaw Blade - High Speed Steel, 18 in Length, 1-1/4 in Width, 0.062 in Thickness, 10 TPI
Mi Item #02920136
MFR #RS1810-6

Mfr description
RS1810-6 HCKSW BLD 18X1-1/4X.062X10T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.30/each

Specifications

Dimensions

  • Length
    18.5, 18 in
  • Thickness
    0.062 in
  • Width
    1.7, 1-1/4 in

Details

  • Back Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Series
    RS
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)