Motion
RS2106-8

L S STARRETT
RS2106-8

Toothed Power Hacksaw Blade - High Speed Steel, 21 in Length, 0.088 in Thickness, 6 TPI
Mi Item #02920137
MFR #RS2106-8
Price$111.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
RS2106-8

Toothed Power Hacksaw Blade - High Speed Steel, 21 in Length, 0.088 in Thickness, 6 TPI
Mi Item #02920137
MFR #RS2106-8

Mfr description
RS2106-8 HCKSW BLD 21X1-3/4X.088X6T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.23/each

Specifications

Dimensions

  • Length
    21 in
  • Thickness
    0.088 in

Details

  • Back Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Series
    RS
  • Tpi
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)